Motion
P0000061000525
Garlock FLEXSEAL® RWI Spiral Wound Gasket for 1/2 inch ASME B16.5 Class 2500 Flange, 304/304L Stainless Steel Winding, PTFE Filler, Carbon Steel Outer Ring, 304/304L Stainless Steel Inner Ring
MI ITEM #07527875
MFR #P0000061000525
List Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garlock FLEXSEAL® RWI Spiral Wound Gasket for 1/2 inch ASME B16.5 Class 2500 Flange, 304/304L Stainless Steel Winding, PTFE Filler, Carbon Steel Outer Ring, 304/304L Stainless Steel Inner Ring
MI ITEM #07527875
MFR #P0000061000525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.35/each for your price

Overview

Mfr description
RWI - ASME - 0.5 NPS - 2500# - 304
  • Durable; easy installation and removal
  • Seals pressures to flange ratings, in accordance with ASME B16.5 and B16.47
  • Suited to temperatures from cryogenic to 2000°F / 1093°C, depending on metal and filler
  • Guide ring simplifies centering of sealing element on the flange face
  • Custom-tailored solutions accommodate a variety of conditions by combining various metals and filler materials
  • Suitable for raised face flanges up to class 2500# flanges
  • Inners rings are provided standard for ASME B16.20 unless otherwise specified by the customer
  • Inner ring can help shield sealing elements from erosion caused by abrasive media.

Specifications

  • Nominal Pipe Size
    0.5 in
  • Construction
    RWI
  • Inner Ring Material
    304/304L Stainless Steel
  • Pressure Class
    2500 psi
  • Filler Material
    PTFE
  • Outer Ring Material
    Carbon Steel
  • Winding Material
    304/304L Stainless Steel
  • Inside Diameter
    0.560 in
  • Outside Diameter
    2.50 in
  • Compressed Gasket Thickness
    0.125 in
  • Uncompressed Gasket Thickness
    0.175 in
  • Pipe Flange Standard
    ASME B16.5
  • Minimum Temperature
    -320 °F
  • Maximum Temperature
    500 °F
  • Color
    Silver with White stripe
  • Gasket Standard
    ASME B16.20
  • Harmonization Code
    7326901000
  • Weight
    0.096 lb
  • Application
    Hydrocarbon processing and refining, petrochemical processing, chemical processing, power generation, pulp & paper and oil and gas industries.
  • Flange Standards Pressure Class
    ASME B16.5 Class 2500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text