Motion
A19LED-9-50

ABACO LIGHTING
A19LED-9-50

A19 LED Bulb - 9 W, 120 V, 810 lm Lumen Output
Mi Item #07531877
MFR #A19LED-9-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
A19LED-9-50

A19 LED Bulb - 9 W, 120 V, 810 lm Lumen Output
Mi Item #07531877
MFR #A19LED-9-50

Mfr description
A19LED9-50K-EA A19 LED 9W 5000K 810
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    9 W

Details

  • Certification
    Energy Star, RoHS, UL
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    2700, 5000 K
  • Dimming
    Yes
  • Efficacy
    90 lm/W
  • Lamps Style
    A19 LED Bulb
  • Longevity
    25000 hrs
  • Lumen Output
    810 lm
  • Replacement Wattage
    60W Incandescent
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)