Motion
AL-BE-CP-80-8-50-U

ABACO LIGHTING
AL-BE-CP-80-8-50-U

Security & Flood Light - LED, 280 W, 120-277 V, 32,956 lm Lumen Output
MI ITEM #07531881
MFR #AL-BE-CP-80-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-BE-CP-80-8-50-U

Security & Flood Light - LED, 280 W, 120-277 V, 32,956 lm Lumen Output
MI ITEM #07531881
MFR #AL-BE-CP-80-8-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-BE-CP-80-8-50-U 80W LED DIMM.
  • Rated for up to 372,000 hrs.
  • Universal 120-277V AC voltage input.
  • IES roadway type V Distribution.
  • >80 color rendering index (CRI).
  • Powder coated dark bronze.
  • Wireway enclosure sealed with water-tight silicon rubber gasket.

Specifications

  • Lamp Type
    LED
  • Light Distribution
    Flood
  • Wattage
    280 W
  • Light Color
    White
  • Voltage
    120-277 V
  • Lumen Output
    32,956 lm
  • L70
    141,000 hours
  • Longevity
    141,000 hrs
  • Color Temperature
    4,000 - 5,000 K
  • Efficacy
    118 lm/W
  • Dimming
    No
  • Replacement Wattage
    250 - 400W HID
  • Certification
    UL, DLC, IP66
  • Height
    4.0000 in
  • Length
    14.0000 in
  • Width
    14.0000 in
  • Color Rendering Index
    80+ CRI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought