Motion
PAR30LED-10-50

ABACO LIGHTING
PAR30LED-10-50

PAR30 LED Bulb - 10 W, 120 V, 1600 lm Lumen Output
MI ITEM #07531963
MFR #PAR30LED-10-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
PAR30LED-10-50

PAR30 LED Bulb - 10 W, 120 V, 1600 lm Lumen Output
MI ITEM #07531963
MFR #PAR30LED-10-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR30LED10-50K-EA PAR30 LED 10W 5000K
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
  • Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures.
  • Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs.

Specifications

  • Lamps Style
    PAR30 LED Bulb
  • Wattage
    10 W
  • Voltage
    120 V
  • Lumen Output
    1600 lm
  • Efficacy
    80 lm/W
  • Longevity
    25000 hrs
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    3000, 5000 K
  • Replacement Wattage
    75W Incandescent
  • Dimming
    Yes
  • Certification
    UL, RoHS, Energy Star

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text