Motion
PLLED-11-G24D2-50

ABACO LIGHTING
PLLED-11-G24D2-50

Linear LED Bulb - 11 W, 120 V, 1100 lm Lumen Output
MI ITEM #07531971
MFR #PLLED-11-G24D2-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
PLLED-11-G24D2-50

Linear LED Bulb - 11 W, 120 V, 1100 lm Lumen Output
MI ITEM #07531971
MFR #PLLED-11-G24D2-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    11 W

Details

  • Certification
    RoHS, UL
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    3000, 4000 K, 5000 K
  • Dimming
    No
  • Efficacy
    100 lm/W
  • Lamps Style
    Linear LED Bulb
  • Longevity
    25000 hrs
  • Lumen Output
    1100 lm
  • Replacement Wattage
    18 W
  • Voltage
    120 V

Overview

Mfr description
PLLED11-G24D2-50K-EA PL LED 11W 5000K
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
  • Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures.
  • Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought