Motion
136535
Zep Metal protector - 5 gal, Pail, Tan Color
MI ITEM #07535343
MFR #136535
Price$346.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Metal protector - 5 gal, Pail, Tan Color
MI ITEM #07535343
MFR #136535

Mfr description
136535 ZEP IRONCLAD 5GL
  • Provides an impenetrable film barrier which protects against corrosion, even in severe outdoor applications. Resists heat, rain, snow, salt water and many corrosive industrial atmospheres. One application normally protects outdoor surfaces for up to six months and indoor surfaces for a year or longer. Five to seven mil film protects outdoors up two years; indoors indefinitely.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.16/each

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Application
    Spray, dip, or brush
  • Base Type
    Solvent
  • Color
    Tan
  • Container Type
    Pail
  • Dry Time
    1 hr to 2 hrs
  • Finish
    Waxy
  • Harmonization Code
    "3403.19.1000"
  • Manufacturer Upc Number
    690858136541
  • UPC_NO
    690858136541

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)