Motion
2094570

HYDAC CORP
2094570

02094570 Pull Rod - For Use With Bladder Accumulators
Mi Item #07536250
MFR #2094570
Price$743.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2094570

02094570 Pull Rod - For Use With Bladder Accumulators
Mi Item #07536250
MFR #2094570

Mfr description
BLADDER PULL ROD 1 TO 15 GAL (QHP G1/4")
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring Connections
  • Carbon Steel or Stainless Steel Housings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.28/each

Specifications

Details

  • Manufacturer Catalog
  • Maximum Operating Pressure
    6000 psi
  • Part Type
    Pull Rod - (G 1/4" Valve)
  • Series
    KHM
  • Tool Type
    Pull Rod - (G 1/4" Valve)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)