Motion
2054547

HYDAC CORP
2054547

02054547 Spanner Wrench - For Use With 1 qt Bladder Accumulators
Mi Item #07536275
MFR #2054547
Price$341.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2054547

02054547 Spanner Wrench - For Use With 1 qt Bladder Accumulators
Mi Item #07536275
MFR #2054547

Mfr description
2054547 SPANNER WRENCH 52-55 MM
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring Connections
  • Carbon Steel or Stainless Steel Housings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.45/each

Specifications

Details

  • Manufacturer Catalog
  • Maximum Operating Pressure
    6000 psi
  • Part Type
    Spanner Wrench
  • Series
    KHM
  • Tool Type
    Spanner Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)