Specifications
Dimensions
- Container Size1 qt (US)
- Coverage Range55 to 90 ft
- Size1 qt.
- VOC Content420 g/L
- Weight12 lbs, 1.41 kg
Details
- Application Temperature Range50 to 90 °F, 10 to 32 °C
- Base TypeOil
- ColorWhite
- Color FamilyGray
- Coverage50 to 90 ft²/gal
- Dry Time5 to 9 hr.
- ExposureIndoor, Outdoor
- Exposure ConditionsIndoor & Outdoor
- FinishGloss
- Flash Point104 °F, 40 °C
- For Use OnMetal, Wood
- Max Application Temperature90 °F, 32 °C
- Min Application Temperature50 °F, 10 °C
- MSDS ID NumberSRT-11
- Paint Base TypeOil
- Resin TypeEnamel
- SurfaceMetal, Wood
- UPC_NO020066779252
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)