1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
58200
4-1/2" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H.
MI ITEM #
07548471
MFR #
58200
Price
$4.14
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
WEILER CORPORATION 58200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
58200
4-1/2" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H.
MI ITEM #
07548471
MFR #
58200
Mfr description
CW-4.5 X.045 X 7/8 ALU60S T1 (58200)
Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability
Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel
Contaminant-free wheels deliver a worry-free solution for aluminum applications
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$4
.14
/each
Add to Cart
Specifications
Dimensions
Overall Height
0.0450 in
Overall Length
4.5000 in
Overall Width
4.5000 in
Wheel
Thickness
0.045 in
Details
Application
Cutting
Color
Black
Grit Number
60
UPC_NO
012382582005
Wheel Hardness
S
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items