Motion
58201
Cut-off Wheel - Type 1, 5.0000 in Wheel Dia., 0.045 in Wheel Thickness, 60 Grit, S Grade, 12200 rpm
MI ITEM #07548472
MFR #58201
List Price$4.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 5.0000 in Wheel Dia., 0.045 in Wheel Thickness, 60 Grit, S Grade, 12200 rpm
MI ITEM #07548472
MFR #58201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.47/each for your price

Overview

Mfr description
CW-5 X.045 X 7/8 ALU60S T1 (58201)
  • Superior life and cut on metal
  • Self-sharpening ceramic alumina grain delivers a superior combination of life and cut rate
  • Ideal for stainless steel and other hard-to-cut metals
  • Manufacturer: Weiler

Specifications

  • Overall Diameter
    5.0000 in
  • Overall Height
    0.0450 in
  • Overall Length
    5.0000 in
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Hardness
    S
  • Wheel Thickness
  • Material
    Aluminum
  • Grit Number
    60
  • Grade
    S
  • Max Rpm
    12200 rpm
  • Wheel Type
    Type 1
  • Application
    Cutting
  • Color
    Black
  • For Use With
    Spanner Nuts
  • Tool Comp
    Right Angle Grinder
  • Manufacturer Upc Number
    012382582012
  • UPC_NO
    012382582012
  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Thickness
    0.0450 in
  • Overall Width
    5.0000 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text