Motion
58202
6" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H.
MI ITEM #07548473
MFR #58202
List Price$6.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H.
MI ITEM #07548473
MFR #58202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.29/each for your price

Overview

Mfr description
CW-6 X.045 X 7/8 ALU60S T1 (58202)
  • Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability
  • Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel
  • Contaminant-free wheels deliver a worry-free solution for aluminum applications
  • Dual reinforcement provides added strength for aggressive cutting
  • Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation
  • Open arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on aluminum

Specifications

  • Overall Height
    0.0400 in
  • Overall Length
    6.0000 in
  • Wheel Hardness
    S
  • Wheel Thickness
  • Grit Number
    60
  • Application
    Cutting
  • Color
    Black
  • UPC_NO
    012382582029
  • Overall Width
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text