1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
58203
7" x .060" TIGER ALUMINUM Type 1 Cut-Off WheelALU60S 7/8 A.H.
MI ITEM #
07548474
MFR #
58203
Price
$6.72
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
WEILER CORPORATION 58203
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
58203
7" x .060" TIGER ALUMINUM Type 1 Cut-Off WheelALU60S 7/8 A.H.
MI ITEM #
07548474
MFR #
58203
Mfr description
CW-7 X.060 X 7/8 ALU60S T1 (58203)
Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability
Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel
Contaminant-free wheels deliver a worry-free solution for aluminum applications
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6
.72
/each
Add to Cart
Specifications
Dimensions
Overall Height
0.0600 in
Overall Length
7.0000 in
Overall Width
7.0000 in
Wheel
Thickness
0.060 in
Details
Application
Cutting
Color
Black
Grit Number
60
UPC_NO
012382582036
Wheel Hardness
S
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items