Motion
58206
4-1/2 x .045 TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 5/8-11 Nut
Mi Item #07548476
MFR #58206
Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2 x .045 TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 5/8-11 Nut
Mi Item #07548476
MFR #58206

Mfr description
CW-4.5 X.045X5/8-11 ALU60S T27 (58206)
  • Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability
  • Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel
  • Contaminant-free wheels deliver a worry-free solution for aluminum applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.35/each

Specifications

Dimensions

  • Overall Height
    0.5500 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grit Number
    60
  • UPC_NO
    012382582067
  • Wheel Hardness
    S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)