Motion
58210
6" x .045" TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 5/8-11 Nut
MI ITEM #07548480
MFR #58210
Price$9.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" x .045" TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 5/8-11 Nut
MI ITEM #07548480
MFR #58210

Mfr description
CW-6 X.045 X 5/8-11 ALU60S T27 (58210)
  • Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability
  • Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel
  • Contaminant-free wheels deliver a worry-free solution for aluminum applications
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.39/each

Specifications

Dimensions

  • Overall Height
    0.6500 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grit Number
    60
  • UPC_NO
    012382582104
  • Wheel Hardness
    S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)