Motion
58211
Cut-off Wheel - Type 27, 7.0000 in Wheel Dia., 0.060 in Wheel Thickness, 60 Grit, S Grade, 8500 rpm
MI ITEM #07548481
MFR #58211
Your Price$4.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 27, 7.0000 in Wheel Dia., 0.060 in Wheel Thickness, 60 Grit, S Grade, 8500 rpm
MI ITEM #07548481
MFR #58211

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$4.61/each(List $6.11)

Overview

Mfr description
CW-7 X.045 X 7/8 ALU60S T27 (58211)
  • Superior life and cut on metal
  • Self-sharpening ceramic alumina grain delivers a superior combination of life and cut rate
  • Ideal for stainless steel and other hard-to-cut metals
  • Manufacturer: Weiler

Specifications

  • Overall Diameter
    7.0000 in
  • Overall Height
    0.2500 in
  • Overall Length
    7.0000 in
  • Product Types
    Cutting Wheel
  • Wheel Diameter
  • Wheel Hardness
    S
  • Wheel Thickness
  • Material
    Aluminum
  • Grit Number
    60
  • Grade
    S
  • Max Rpm
    8500 rpm
  • Wheel Type
    Type 27
  • Application
    Cutting
  • Color
    Black
  • For Use With
    Spanner Nuts
  • Tool Comp
    Right Angle Grinder
  • Manufacturer Upc Number
    012382582111
  • UPC_NO
    012382582111
  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Thickness
    0.0625 in
  • Overall Width
    7.0000 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text