Motion
58215
4-1/2 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 7/8 A.H.
MI ITEM #07548483
MFR #58215
List Price$5.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 7/8 A.H.
MI ITEM #07548483
MFR #58215

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.76/each for your price

Overview

Mfr description
CMB-4.5 X 1/8 X 7/8 ALU30T T27 (58215)
  • Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability
  • Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel
  • Contaminant-free wheels deliver a worry-free solution for aluminum applications
  • Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications
  • Open arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on aluminum

Specifications

  • Overall Height
    0.3500 in
  • Overall Length
    4.5000 in
  • Wheel Hardness
    T
  • Wheel Thickness
  • Grit Number
    30
  • Application
    Grinding
  • Color
    Black
  • UPC_NO
    012382582159
  • Overall Width
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text