Motion
58216
4-1/2 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 5/8-11 Nut
Mi Item #07548484
MFR #58216
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 5/8-11 Nut
Mi Item #07548484
MFR #58216

Mfr description
CMB-4.5 X 1/8 X 5/8-11 ALU T27 (58216)
  • Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability
  • Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel
  • Contaminant-free wheels deliver a worry-free solution for aluminum applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Overall Height
    0.7000 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Wheel Thickness  
    1/8 in

Details

  • Application
    Grinding
  • Color
    Black
  • Grit Number
    30
  • UPC_NO
    012382582166
  • Wheel Hardness
    T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)