Motion
OR2-003-9251

FREUDENBERG NOK
OR2-003-9251

Freudenberg O-Ring - 0.060 in Cross Section, 0.056 in ID, 0.176 in OD, 90 Durometer, DISOGRIN URETHANE Material
MI ITEM #07553976
MFR #OR2-003-9251
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
OR2-003-9251

Freudenberg O-Ring - 0.060 in Cross Section, 0.056 in ID, 0.176 in OD, 90 Durometer, DISOGRIN URETHANE Material
MI ITEM #07553976
MFR #OR2-003-9251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71306147 O-RING 0.063 X 0.000 X 0.063
  • Disogrin O-Rings provide positive, leak-free sealing under pressures up to 10,000 psi for Disogrin compound 9250

Specifications

  • Hardness
    90 Shore D
  • Cross Section
    0.060 in
  • Inside Diameter
  • Outside Diameter
  • Material
    DISOGRIN URETHANE
  • Temperature Range
    -60C (75F) to 110C (230 F)
  • Typical Application
    Hydraulics & Pneumatics, Belts
  • Durometer
    90 Durometer
  • Trade / Brand Name
    Freudenberg
  • Inside Diameter Tolerance
    +/-0.004 in
  • Cross Section Tolerance
    +/-0.003 in
  • Method Sold
    Priced Per Each
  • Manufacturer Catalog Number
    OR2-003-9251
  • Additional Details
    Not recommended for Ketones, acids, water, brake fluids
  • Product Type
    O-Rings
  • Series
    OR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought