Specifications
Dimensions
- Inside Diameter0.609 in
- Outside Diameter0.887 in
Details
- Additional DetailsNot recommended for Ketones, acids, water, brake fluids
- Cross Section0.139 in
- Cross Section Tolerance+/-0.004 in
- Durometer70 Durometer
- Hardness70 Shore D
- Inside Diameter Tolerance+/-0.009 in
- Manufacturer Catalog NumberOR2-208-6865
- MaterialDISOGRIN URETHANE
- Method SoldPriced Per Each
- Product TypeO-Rings
- SeriesOR
- Temperature Range-82 C (-115F) to 121 C (250F)
- Trade / Brand NameFreudenberg
- Typical ApplicationHydraulics & Pneumatics, Belts
Overview
Mfr description
71306390 O-RING 0.625 X 0.000 X 0.125
- Disogrin O-Rings provide positive, leak-free sealing under pressures up to 3000 PSI