Specifications
Dimensions
- Inside Diameter0.674 in
- Outside Diameter0.880 in
Details
- Additional DetailsNot recommended for Ketones, acids, water, brake fluids
- Cross Section0.103 in
- Cross Section Tolerance+/-0.003 in
- Durometer90 Durometer
- Hardness90 Shore D
- Inside Diameter Tolerance+/-0.009 in
- Manufacturer Catalog NumberOR2-115-9251
- MaterialDISOGRIN URETHANE
- Method SoldPriced Per Each
- Product TypeO-Rings
- SeriesOR
- Temperature Range-60C (75F) to 110C (230 F)
- Trade / Brand NameFreudenberg
- Typical ApplicationHydraulics & Pneumatics, Belts
Overview
Mfr description
71306276 O-RING 0.688 X 0.000 X 0.094
- Disogrin O-Rings provide positive, leak-free sealing under pressures up to 10,000 psi for Disogrin compound 9250