Specifications
Dimensions
- Inside Diameter0.734 in
- Outside Diameter1.012 in
Details
- Additional DetailsNot recommended for Ketones, acids, water, brake fluids
- Cross Section0.139 in
- Cross Section Tolerance+/-0.004 in
- Durometer70 Durometer
- Hardness70 Shore D
- Inside Diameter Tolerance+/-0.010 in
- Manufacturer Catalog NumberOR2-210-6865
- MaterialDISOGRIN URETHANE
- Method SoldPriced Per Each
- Product TypeO-Rings
- SeriesOR
- Temperature Range-82 C (-115F) to 121 C (250F)
- Trade / Brand NameFreudenberg
- Typical ApplicationHydraulics & Pneumatics, Belts
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)