Specifications
Dimensions
- Inside Diameter0.796 in
- Outside Diameter1.074 in
Details
- Additional DetailsNot recommended for Ketones, acids, water, brake fluids
- Cross Section0.139 in
- Cross Section Tolerance+/-0.004 in
- Durometer90 Durometer
- Hardness90 Shore D
- Inside Diameter Tolerance+/-0.010 in
- Manufacturer Catalog NumberOR2-211-9251
- MaterialDISOGRIN URETHANE
- Method SoldPriced Per Each
- Product TypeO-Rings
- SeriesOR
- Temperature Range-60C (75F) to 110C (230 F)
- Trade / Brand NameFreudenberg
- Typical ApplicationHydraulics & Pneumatics, Belts
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)