Specifications
Dimensions
- Inside Diameter1.109 in
- Outside Diameter1.387 in
Details
- Additional DetailsNot recommended for Ketones, acids, water, brake fluids
- Cross Section0.139 in
- Cross Section Tolerance+/-0.004 in
- Durometer90 Durometer
- Hardness90 Shore D
- Inside Diameter Tolerance+/-0.012 in
- Manufacturer Catalog NumberOR2-216-9251
- MaterialDISOGRIN URETHANE
- Method SoldPriced Per Each
- Product TypeO-Rings
- SeriesOR
- Temperature Range-60C (75F) to 110C (230 F)
- Trade / Brand NameFreudenberg
- Typical ApplicationHydraulics & Pneumatics, Belts
Overview
Mfr description
71306411 O-RING 1.125 X 0.000 X 0.125
- Disogrin O-Rings provide positive, leak-free sealing under pressures up to 10,000 psi for Disogrin compound 9250