Specifications
Dimensions
- Inside Diameter3.850 in
- Outside Diameter4.270 in
Details
- Additional DetailsNot recommended for Ketones, acids, water, brake fluids
- Cross Section0.210 in
- Cross Section Tolerance+/-0.005 in
- Durometer90 Durometer
- Hardness90 Shore D
- Inside Diameter Tolerance+/-0.028 in
- Manufacturer Catalog NumberOR2-344-9251
- MaterialDISOGRIN URETHANE
- Method SoldPriced Per Each
- Product TypeO-Rings
- SeriesOR
- Temperature Range-60C (75F) to 110C (230 F)
- Trade / Brand NameFreudenberg
- Typical ApplicationHydraulics & Pneumatics, Belts