Motion
OR2-440-9251

FREUDENBERG NOK
OR2-440-9251

Freudenberg O-Ring - 0.275 in Cross Section, 6.725 in ID, 7.275 in OD, 90 Durometer, DISOGRIN URETHANE Material
MI ITEM #07554388
MFR #OR2-440-9251
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
OR2-440-9251

Freudenberg O-Ring - 0.275 in Cross Section, 6.725 in ID, 7.275 in OD, 90 Durometer, DISOGRIN URETHANE Material
MI ITEM #07554388
MFR #OR2-440-9251

Mfr description
71306610 O-RING 6.750 X 0.000 X 0.250
  • Disogrin O-Rings provide positive, leak-free sealing under pressures up to 10,000 psi for Disogrin compound 9250
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    6.725 in
  • Outside Diameter  
    7.275 in

Details

  • Additional Details
    Not recommended for Ketones, acids, water, brake fluids
  • Cross Section
    0.275 in
  • Cross Section Tolerance
    +/-0.006 in
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Inside Diameter Tolerance
    +/-0.040 in
  • Manufacturer Catalog Number
    OR2-440-9251
  • Material
    DISOGRIN URETHANE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR
  • Temperature Range
    -60C (75F) to 110C (230 F)
  • Trade / Brand Name
    Freudenberg
  • Typical Application
    Hydraulics & Pneumatics, Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)