Specifications
Dimensions
- Inside Diameter7.475 in
- Outside Diameter8.025 in
Details
- Additional DetailsNot recommended for Ketones, acids, water, brake fluids
- Cross Section0.275 in
- Cross Section Tolerance+/-0.006 in
- Durometer90 Durometer
- Hardness90 Shore D
- Inside Diameter Tolerance+/-0.045 in
- Manufacturer Catalog NumberOR2-443-9251
- MaterialDISOGRIN URETHANE
- Method SoldPriced Per Each
- Product TypeO-Rings
- SeriesOR
- Temperature Range-60C (75F) to 110C (230 F)
- Trade / Brand NameFreudenberg
- Typical ApplicationHydraulics & Pneumatics, Belts
Overview
Mfr description
71306614 O-RING 7.500 X 0.000 X 0.250
- Disogrin O-Rings provide positive, leak-free sealing under pressures up to 10,000 psi for Disogrin compound 9250