Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-009 V75

V75 FKM Ultra-Low Compression Set O-Ring - V75 Material, 0.208 in ID, 0.07 in Cross Section, 75 Durometer
Mi Item #07556137
MFR #62AS568-009 V75

Mfr description
62AS568-009 V75 FKM AS568-009 O-RING
  • AMS7276
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Inside Diameter  
    0.208 in

Details

  • Cross Section
    0.07 in
  • Description
    O-Ring
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Material
    V75
  • Product Type
    O-Rings
  • Temperature Range
    -20 to 200°C
  • Typical Application
    High Temperature Fuels and Oils
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)