Specifications
Dimensions
- Inside Diameter0.239 in
Details
- Cross Section0.07 in
- DescriptionO-Ring
- Durometer75 Durometer
- Hardness75 Shore D
- MaterialV75
- Product TypeO-Rings
- Temperature Range-20 to 200°C
- Typical ApplicationHigh Temperature Fuels and Oils
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)