Specifications
Dimensions
- Inside Diameter0.801 in
Details
- Cross Section0.07 in
- DescriptionO-Ring
- Durometer80 Durometer
- Hardness80 Shore D
- MaterialF80
- Product TypeO-Rings
- Temperature Range-60 to 175°C
- Typical ApplicationBroad Temperature Range Sealing of Fuels and Oils
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)