Specifications
Dimensions
- Inside Diameter1.114 in
- Outside Diameter1.254 in
Details
- Cross Section0.07 in
- Cross Section Tolerance+/-0.003 in
- DescriptionO-Ring
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.010 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-7C(20F) to 230C(446F)
- Trade / Brand NameSimriz®
- Typical ApplicationChemical processing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)