Specifications
Dimensions
- Inside Diameter1.176 in
- Outside Diameter1.316 in
Details
- Additional DetailsSteam Resistance: 160C+ (320F+)
- Cross Section0.07 in
- Cross Section Tolerance+/-0.003 in
- DescriptionO-Ring
- Durometer80 Durometer
- Hardness80 Shore D
- Inside Diameter Tolerance+/-0.011 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-6C(21F) to 325C(617F)
- Trade / Brand NameSimriz®
- Typical ApplicationChemical processing, General purpose
Overview
Mfr description
49451966 AS568-025 1-3/16" ID X 1-5/16"
- Simriz® 498 is the ultimate FFKM material. Its unique patented material structure provides an outstanding long-term performance in nearly every environment. No matter if it’s extreme temperatures up to 325°C or harsh chemicals or even overheated steam and hot water. Simriz® 498 is the best match.