Specifications
Dimensions
- Inside Diameter2.114 in
- Outside Diameter2.254 in
Details
- Cross Section0.07 in
- Cross Section Tolerance+/-0.003 in
- DescriptionO-Ring
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.018 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-7C(20F) to 230C(446F)
- Trade / Brand NameSimriz®
- Typical ApplicationChemical processing
Overview
Mfr description
72202311 AS568-034 2-1/8" ID X 2-1/4" OD
- Performs well in a wide variety of harsh chemicalsas well as under overheated steam and hot water conditions. Its outstanding performance combined with the cost efficient price structure makes Simriz® 485 the perfect match for nearly every application in the chemical process industry.