Overview
Mfr description
49457994 AS568-049 5" ID X 5-1/8" OD X
- Simriz® 498 is the ultimate FFKM material. Its unique patented material structure provides an outstanding long-term performance in nearly every environment. No matter if it’s extreme temperatures up to 325°C or harsh chemicals or even overheated steam and hot water. Simriz® 498 is the best match.
Specifications
- DescriptionO-Ring
- Hardness80 Shore D
- Cross Section0.07 in
- Inside Diameter
- Outside Diameter
- MaterialFFKM / Simriz®
- Temperature Range-6C(21F) to 325C(617F)
- Typical ApplicationChemical processing, General purpose
- Durometer80 Durometer
- Standard Package Quantity1
- Trade / Brand NameSimriz®
- Inside Diameter Tolerance+/-0.037 in
- Cross Section Tolerance+/-0.003 in
- Method SoldPriced Per Each
- Additional DetailsSteam Resistance: 160C+ (320F+)
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data