Specifications
Dimensions
- Inside Diameter0.174 in
Details
- Cross Section0.103 in
- DescriptionO-Ring
- Durometer90 Durometer
- Hardness90 Shore D
- MaterialV90
- Product TypeO-Rings
- Temperature Range-20 to 200°C
- Typical ApplicationHigh Temperature Fuels and Oils
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)