Specifications
Dimensions
- Inside Diameter2.05 in
- Outside Diameter2.256 in
Details
- Additional DetailsSteam Resistance: 160C+ (320F+)
- Cross Section0.103 in
- Cross Section Tolerance+/-0.003 in
- DescriptionO-Ring
- Durometer80 Durometer
- Hardness80 Shore D
- Inside Diameter Tolerance+/-0.017 in
- MaterialFFKM / Simriz®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-6C(21F) to 325C(617F)
- Trade / Brand NameSimriz®
- Typical ApplicationChemical processing, General purpose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)