Motion
62AS568-150 V75

FREUDENBERG NOK
62AS568-150 V75

V75 FKM Ultra-Low Compression Set O-Ring - V75 Material, 2.862 in ID, 0.103 in Cross Section, 75 Durometer
MI ITEM #07556578
MFR #62AS568-150 V75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-150 V75

V75 FKM Ultra-Low Compression Set O-Ring - V75 Material, 2.862 in ID, 0.103 in Cross Section, 75 Durometer
MI ITEM #07556578
MFR #62AS568-150 V75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62AS568-150 V75 FKM AS568-150 O-RING
  • AMS7276

Specifications

  • Description
    O-Ring
  • Hardness
    75 Shore D
  • Cross Section
    0.103 in
  • Inside Diameter
  • Material
    V75
  • Temperature Range
    -20 to 200°C
  • Typical Application
    High Temperature Fuels and Oils
  • Durometer
    75 Durometer
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought