Specifications
Dimensions
- Inside Diameter3.737 in
Details
- Cross Section0.103 in
- DescriptionO-Ring
- Durometer75 Durometer
- Hardness75 Shore D
- MaterialV75
- Product TypeO-Rings
- Temperature Range-20 to 200°C
- Typical ApplicationHigh Temperature Fuels and Oils
Overview
Mfr description
62AS568-154 V75 FKM AS568-154 O-RING
- AMS7276