Motion
62AS568-158 V90

FREUDENBERG NOK
62AS568-158 V90

V90 FKM Ultra-Low Compression Set O-Ring - V90 Material, 4.737 in ID, 0.103 in Cross Section, 90 Durometer
Mi Item #07556619
MFR #62AS568-158 V90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-158 V90

V90 FKM Ultra-Low Compression Set O-Ring - V90 Material, 4.737 in ID, 0.103 in Cross Section, 90 Durometer
Mi Item #07556619
MFR #62AS568-158 V90

Mfr description
62AS568-158 V90 FKM AS568-158 O-RING
  • AMS7259
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    4.737 in

Details

  • Cross Section
    0.103 in
  • Description
    O-Ring
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Material
    V90
  • Product Type
    O-Rings
  • Temperature Range
    -20 to 200°C
  • Typical Application
    High Temperature Fuels and Oils
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)