Specifications
Dimensions
- Inside Diameter4.484 in
Details
- Cross Section0.139 in
- DescriptionO-Ring
- Durometer80 Durometer
- Hardness80 Shore D
- MaterialF80
- Product TypeO-Rings
- Temperature Range-60 to 175°C
- Typical ApplicationBroad Temperature Range Sealing of Fuels and Oils
Overview
Mfr description
62AS568-246 F80 FVMQ AS568-246 O-RING
- Wide tempurature rage for fuels and oils