Motion
62AS568-259 SZ485

FREUDENBERG NOK
62AS568-259 SZ485

AS568-259 6-1/4" ID x 6-1/2" OD x 1/8" SIMRIZ SZ485
MI ITEM #07557013
MFR #62AS568-259 SZ485
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-259 SZ485

AS568-259 6-1/4" ID x 6-1/2" OD x 1/8" SIMRIZ SZ485
MI ITEM #07557013
MFR #62AS568-259 SZ485

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    6.234 in
  • Outside Diameter  
    6.512 in

Details

  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Description
    O-Ring
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.040 in
  • Material
    FFKM / Simriz®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    -7C(20F) to 230C(446F)
  • Trade / Brand Name
    Simriz®
  • Typical Application
    Chemical processing

Overview

Mfr description
72205497 AS568-259 6-1/4" ID X 6-1/2" OD
  • Performs well in a wide variety of harsh chemicalsas well as under overheated steam and hot water conditions. Its outstanding performance combined with the cost efficient price structure makes Simriz® 485 the perfect match for nearly every application in the chemical process industry.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought