Motion
62AS568-261 SZ498

FREUDENBERG NOK
62AS568-261 SZ498

AS568-261 6-3/4" ID x 7" OD x 1/8" SIMRIZ SZ498
MI ITEM #07557024
MFR #62AS568-261 SZ498
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-261 SZ498

AS568-261 6-3/4" ID x 7" OD x 1/8" SIMRIZ SZ498
MI ITEM #07557024
MFR #62AS568-261 SZ498

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72205537 AS568-261 6-3/4" ID X 7" OD X
  • Simriz® 498 is the ultimate FFKM material. Its unique patented material structure provides an outstanding long-term performance in nearly every environment. No matter if it’s extreme temperatures up to 325°C or harsh chemicals or even overheated steam and hot water. Simriz® 498 is the best match.

Specifications

  • Description
    O-Ring
  • Hardness
    80 Shore D
  • Cross Section
    0.139 in
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Simriz®
  • Temperature Range
    -6C(21F) to 325C(617F)
  • Typical Application
    Chemical processing, General purpose
  • Durometer
    80 Durometer
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Simriz®
  • Inside Diameter Tolerance
    +/-0.040 in
  • Cross Section Tolerance
    +/-0.004 in
  • Method Sold
    Priced Per Each
  • Additional Details
    Steam Resistance: 160C+ (320F+)
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought