Motion
62AS568-266 SZ485

FREUDENBERG NOK
62AS568-266 SZ485

AS568-266 8" ID x 8-1/4" OD x 1/8" SIMRIZ SZ485
MI ITEM #07557048
MFR #62AS568-266 SZ485
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-266 SZ485

AS568-266 8" ID x 8-1/4" OD x 1/8" SIMRIZ SZ485
MI ITEM #07557048
MFR #62AS568-266 SZ485

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49453557 AS568-266 8" ID X 8-1/4" OD X
  • Performs well in a wide variety of harsh chemicalsas well as under overheated steam and hot water conditions. Its outstanding performance combined with the cost efficient price structure makes Simriz® 485 the perfect match for nearly every application in the chemical process industry.

Specifications

  • Description
    O-Ring
  • Hardness
    75 Shore D
  • Cross Section
    0.139 in
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Simriz®
  • Temperature Range
    -7C(20F) to 230C(446F)
  • Typical Application
    Chemical processing
  • Durometer
    75 Durometer
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Simriz®
  • Inside Diameter Tolerance
    +/-0.045 in
  • Cross Section Tolerance
    +/-0.004 in
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text