Overview
Mfr description
62AS568-275 F80 FVMQ AS568-275 O-RING
- Wide tempurature rage for fuels and oils
Specifications
- DescriptionO-Ring
- Hardness80 Shore D
- Cross Section0.139 in
- Inside Diameter
- MaterialF80
- Temperature Range-60 to 175°C
- Typical ApplicationBroad Temperature Range Sealing of Fuels and Oils
- Durometer80 Durometer
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data