Overview
Mfr description
62AS568-311 V75 FKM AS568-311 O-RING
- AMS7276
Specifications
- DescriptionO-Ring
- Hardness75 Shore D
- Cross Section0.21 in
- Inside Diameter
- MaterialV75
- Temperature Range-20 to 200°C
- Typical ApplicationHigh Temperature Fuels and Oils
- Durometer75 Durometer
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data