Motion
62AS568-312 V75

FREUDENBERG NOK
62AS568-312 V75

V75 FKM Ultra-Low Compression Set O-Ring - V75 Material, 0.6 in ID, 0.21 in Cross Section, 75 Durometer
MI ITEM #07557160
MFR #62AS568-312 V75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-312 V75

V75 FKM Ultra-Low Compression Set O-Ring - V75 Material, 0.6 in ID, 0.21 in Cross Section, 75 Durometer
MI ITEM #07557160
MFR #62AS568-312 V75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.6 in

Details

  • Cross Section
    0.21 in
  • Description
    O-Ring
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Material
    V75
  • Product Type
    O-Rings
  • Temperature Range
    -20 to 200°C
  • Typical Application
    High Temperature Fuels and Oils

Overview

Mfr description
62AS568-312 V75 FKM AS568-312 O-RING
  • AMS7276

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought