Motion
62AS568-313 SZ498

FREUDENBERG NOK
62AS568-313 SZ498

AS568-313 11/16" ID x 1-1/16" OD x 3/16" SIMRIZ SZ498
Mi Item #07557164
MFR #62AS568-313 SZ498
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-313 SZ498

AS568-313 11/16" ID x 1-1/16" OD x 3/16" SIMRIZ SZ498
Mi Item #07557164
MFR #62AS568-313 SZ498

Mfr description
49458100 AS568-313 11/16" ID X 1-1/16"
  • Simriz® 498 is the ultimate FFKM material. Its unique patented material structure provides an outstanding long-term performance in nearly every environment. No matter if it’s extreme temperatures up to 325°C or harsh chemicals or even overheated steam and hot water. Simriz® 498 is the best match.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.662 in
  • Outside Diameter  
    1.082 in

Details

  • Additional Details
    Steam Resistance: 160C+ (320F+)
  • Cross Section
    0.21 in
  • Cross Section Tolerance
    +/-0.005 in
  • Description
    O-Ring
  • Durometer
    80 Durometer
  • Hardness
    80 Shore D
  • Inside Diameter Tolerance
    +/-0.009 in
  • Material
    FFKM / Simriz®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    -6C(21F) to 325C(617F)
  • Trade / Brand Name
    Simriz®
  • Typical Application
    Chemical processing, General purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)