Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-317 V90

V90 FKM Ultra-Low Compression Set O-Ring - V90 Material, 0.912 in ID, 0.21 in Cross Section, 90 Durometer
MI ITEM #07557186
MFR #62AS568-317 V90

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
62AS568-317 V90 FKM AS568-317 O-RING
  • AMS7259

Specifications

  • Description
    O-Ring
  • Hardness
    90 Shore D
  • Cross Section
    0.21 in
  • Inside Diameter
  • Material
    V90
  • Temperature Range
    -20 to 200°C
  • Typical Application
    High Temperature Fuels and Oils
  • Durometer
    90 Durometer
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text