Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-379 F80

F80 FVMQ Fuel and Oil Resistant O-Ring - F80 Material, 10.975 in ID, 0.21 in Cross Section, 80 Durometer
MI ITEM #07557493
MFR #62AS568-379 F80

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
62AS568-379 F80 FVMQ AS568-379 O-RING
  • Wide tempurature rage for fuels and oils

Specifications

  • Description
    O-Ring
  • Hardness
    80 Shore D
  • Cross Section
    0.21 in
  • Inside Diameter
  • Material
    F80
  • Temperature Range
    -60 to 175°C
  • Typical Application
    Broad Temperature Range Sealing of Fuels and Oils
  • Durometer
    80 Durometer
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text