Motion
62AS568-434 SZ485

FREUDENBERG NOK
62AS568-434 SZ485

AS568-434 5-5/8" ID x 6-1/8" OD x 1/4" SIMRIZ SZ485
MI ITEM #07557625
MFR #62AS568-434 SZ485
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62AS568-434 SZ485

AS568-434 5-5/8" ID x 6-1/8" OD x 1/4" SIMRIZ SZ485
MI ITEM #07557625
MFR #62AS568-434 SZ485

Mfr description
49457928 AS568-434 5-5/8" ID X 6-1/8" OD
  • Performs well in a wide variety of harsh chemicalsas well as under overheated steam and hot water conditions. Its outstanding performance combined with the cost efficient price structure makes Simriz® 485 the perfect match for nearly every application in the chemical process industry.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    5.6 in
  • Outside Diameter  
    6.15 in

Details

  • Cross Section
    0.275 in
  • Cross Section Tolerance
    +/-0.006 in
  • Description
    O-Ring
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.037 in
  • Material
    FFKM / Simriz®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    -7C(20F) to 230C(446F)
  • Trade / Brand Name
    Simriz®
  • Typical Application
    Chemical processing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)